1.888.978.7759
BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum

Availability: Usually ships same day.
Item #: WB261518
Price: $179.00

Product Information
Bissell® Garage Pro® Wet/Dry Wall Mount Vacuum
Bissell® Garage Pro® Wet/Dry Wall Mount Vacuums are made with a powerful 12 amp motor for reliable suction. Vacuum picks up wet or dry messes, and the extra long hose stretches 32 feet for added versatility. 4-gallon semi-translucent dirt tank features "Full Tank" indicator. Seven attachments are included. Not for commercial use. 2-Year Limited Warranty.

Product Specifications
LENGTH INCHES 15
WIDTH INCHES 17-1/2
HEIGHT INCHES 36-1/2
COLOR FINISH Stealth Metallic Gray
BRAND Bissell
CONSTRUCTION ABS Plastic
DIRT COLLECTION 4 Gallon Dirt Tank
FILTRATION 1 Stage
HORSEPOWER 2.12
HOSE LENGTH 32'
MANUFACTURERS PART NUMBER 18P03
MOTOR AMPS 12
PACKAGE QUANTITY 1
POWER CORD LENGTH 5'
RECOVERY TANK CAPACITY 4 Gallons
STYLE 7 Versatile Attachments
TYPE Wet/Dry Vacuum
VOLTAGE 120V
WATER LIFT INCHES 9.9 IOW @ Foot Nozzle @ 1.0" orifice
WATTAGE 1440
WEIGHT LBS 25
GIFT ITEM Yes

Photo Gallery
BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum
BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum
BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum
BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum
BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum BISSELL® Garage Pro® Wet/Dry Wall-Mount Vacuum

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: March 05, 2014
Reviewed by: Chris (OTTAWA,IL)
Customer Rating:
Bissell Garage Pro Vaccuum
Excellent unit...our Fab. dept. gives high praise in using to clean 24 - 28 ft. trailers
Reviewed On: January 21, 2014
Reviewed by: JEREMY (WENTZVILLE,MO)
Customer Rating:
GREAT DEAL
THIS IS A VERY NICE VACUUM. WORKS WELL AND IS WELL BUILT. NICE THAT IS HANGS ON THE WALL OUT OF THE WAY.
Reviewed On: January 02, 2014
Reviewed by: Jeff W. (Arllington, Texas)
Customer Rating:
Great vac, Great buy.
Reviewed On: December 12, 2013
Reviewed by: web-guest-Tn6TnxqoixDzvMkA2hwmEtBUy (STERLING,VA)
Customer Rating:
Fantastic
I bought the garage vacuum as a Christmas gift because we have one and LOVE it. The wall mount keeps it out of the way. The long hose lets us reach across the garage. It does a great job. All in all, we love this vacuum.
Reviewed On: November 24, 2013
Reviewed by: john (BELVIDERE,NJ)
Customer Rating:
Surprised!
Using it in my auto repair shop. Very, very impressed.
Reviewed On: November 19, 2013
Reviewed by: tim c (MARTINSBURG,WV)
Customer Rating:
bissel garage pro
great vac. love it!
Reviewed On: September 26, 2013
Reviewed by: don (WOODSTOCK,VA)
Customer Rating:
Garage Vacuum
It sucks.... just like it is supposed to do. Great complement of attachments. Mounts quick and easy.
Reviewed On: July 16, 2013
Reviewed by: Steve (Virginia)
Customer Rating:
Nice Vacuum
Vacuum is a good value. Decent power and a long enough hose to get to all areas of my workshop. The hose arrived damaged and Global/Bissell sent me a replacement in just a couple of days. Good customer service on both of their parts.
Reviewed On: June 27, 2013
Reviewed by: Denny (Fremont, WI)
Customer Rating:
Bissel garage Pro vac
Just right overall size, not too big. Very good suction, noticeably better than the Craftsman shop vac I was using. Easy access to remove and dump the waste. The long hose is really great. Would like the on/off switch to be lower and in front of the machine. The switch itself is a little stiff due to the soft waterproof cover over it, but is understandable to protect it from water. The holding bracket for the hose could be larger to match the long hose.Very pleased overall.
Reviewed On: June 21, 2013
Reviewed by: Rich (Tampa, Fl)
Customer Rating:
Bissell Garage Pro Perfect for Fleet Vehicles!
The vacuum is the perfect fit for our warehouse. With Fleet vehicles in and out all day, we have it mounted at the entrance. The 30ft hose allows it to be easy to clean the trucks without having to move cords and equipment.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700