1.888.978.7759
Mitutoyo 050083-10 Depth Base Attachment

Availability: Usually ships same day.
Item #: WBB611468
List Price: $48.50 Save up to 9%
qty Price
1-2 $44.95 ea.
3+ $43.95 ea.

Product Information
Depth Base Attachment, 3", For 4"/6"/8"/100mm/150mm/200mm Calipers

  • Provides a broad support for measuring holes using a caliper with a depth rod
  • Ideal for measuring deep holes or recesses with a caliper depth rod
  • Ground base surface
  • Use with Mitutoyo dial, digital or vernier calipers
  • Easy to use knurled locking clamp
Product Specifications
SPECIAL FEATURES 4-8 In / 100-200mm Calipers
STYLE 3 In / 75mm
MANUFACTURER'S PART NUMBER 050083-10
TYPE Depth Base Attachment
ANGLE ACCURACY ±2°
THREAD ANGLE 60°
BRAND Mitutoyo

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 05, 2013
Reviewed by: Ernie (Chicago)
Customer Rating:
Cost Effective Way To Use Caliper as Depth Gauge
Though fairly costly, this base is well built and works perfectly. You can easily attached it to the end of your Mitutoyo Caliper to convert the caliper into a depth gauge. Once mounted, the base is square to the caliper and gives the user a large flat base to square up the caliper to function as a depth gauge, SInce it can be used with any Mitutoyo caliper, you effectively have a 6" or 12" depth gauge with the base attached.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700