Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Advance Controls 130225 C95.322 Contactor, 3-Pole, 120V

Advance Controls 130225 C95.322 Contactor, 3-Pole, 120V
Availability: Usually ships in 2 to 5 days
Stock No: WBB613373
Price: $264.95


Product Information
C95.322 Contactor, 3-Pole, 120V

  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals
Product Specifications
WIDTH INCHES 100mm
DEPTH INCHES 133mm
VOLTAGE 600 VAC
HERTZ 50/60
HP RATING AT 3 PHASE 230 VOLTS 30 HP
COLOR Light Gray
HP RATING AT 1 PHASE 230 VOLTS 15 HP
HP RATING AT 3 PHASE 575 VOLTS 75 HP
HP RATING AT 1 PHASE 120 VOLTS 10 HP
WEIGHT 4.5 lbs
CONSTRUCTION PA66
INDUCTIVE AMPS 95
AUXILIARY CONTACTS 2NO 2NC
GP AMPS 125
HP RATING AT 3 PHASE 200/208 VOLTS 30 HP
CERTIFICATIONS UL 508 Listed, cUL, CE
MOUNTING Base
INTERRUPT RATING 5000 Amp
COIL VOLTAGE 120 VAC
MAX. WIRE SIZE M8 Bolt
HEIGHT INCHES 130mm
MANUFACTURERS PART NUMBER 130225
HP RATING AT 3 PHASE 460 VOLTS 60 HP



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700