Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating
Availability: Usually ships in 4 to 7 days Stock No:WBB614506
Price: $49.95
Product Information
DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating
DV30 yellow tinted lenses preserve color recognition while improving your percentage of depth perception and contrast. The UV absorbing lenses protect eyes from harmful neon and halogen light. High definition lenses block out 65% of blue light. This will reduce the sharpness of objects which cause eye fatigue, tired, or sore eyes, that can lead to headaches. Anti-reflective coating decreases computer glare and overhead fluorescent glare. The DV30 is also recommended for the office and driving.
Product Specifications
LENGTH INCHES
7
WIDTH INCHES
3
HEIGHT INCHES
2
BRAND
Pyramex Safety
DESCRIPTION
DV30™ Anti-Eye Fatigue Eyewear
MANUFACTURERS PART NUMBER
DV30
ANTI FOG
No
HARD-COAT
Yes
FRAME COLOR
Black
LENS TINT
Yellow Tinted
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700