Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
HON® - 310 Series 4 Drawer Vertical File, 26-1/2"D, Letter, Black
Availability: Usually ships in 5 to 8 days Stock No:WBB615458
Quantity Discount
QTY
Price
1-2
$323.95 ea.
3+
$312.95 ea.
Product Information
The commercial quality 310 Series vertical file offers more capacity for your storage needs. 26-1/2" Case depth with 25 front-to-back filing inches per drawer. Two-drawer letter size files. Three-part, telescoping, steel ball-bearing suspension. Bright aluminum drawer pulls, label holders and thumb latch. Standard interchangeable core removable locks. Equipped with HON® "One Key" system. Baked enamel finish over rust-inhibiting phosphate pre-treatment. HON® Full Lifetime Warranty.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
26-1/2
HEIGHT INCHES
52
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
HON®
CONSTRUCTION
Steel
DESCRIPTION
310 Series Vertical File
DRAWER QUANTITY
4
MANUFACTURERS PART NUMBER
HON314PP
TYPE
Letter Size
LIMITED WARRANTY
Limited Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700