Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sytec 701D 150 24" CF 1,750 FT Polyolefin Shrink Film
Availability: Usually ships in 10 to 13 days Stock No:WBB616014
Price: $219.95
Product Information
Sytec 701D 150 24" CF 1,750 FT Polyolefin Shrink Film
SYTEC 701 FILM is a polyolefin shrink film for a wide range of packaging applications. The innovative crosslink process provides strong, durable seals and excellent shrinkage. Optical properties are superior. This film exhibits outstanding abuse resistance and is easy to use
Features:
Excellent transparency and gloss
Softness & flexibility
Very high burnout resistance
Shrink & Seal Properties:
Extremely strong seals
Wide range of shrink temperature
High conformity of shrinkage to products - no dog ears
No deposits on sealing wires
Product Specifications
LENGTH FEET
1750
WIDTH INCHES
24
BRAND
SYTEC 701D
MANUFACTURERS PART NUMBER
G701D00150240020
PACKAGE QUANTITY
1
TEAR RESISTANCE MD/TD
45/35
ULTIMATE TENSILE STRESS MD/TD
105/100
ELONGATION MD/TD
170/150
MVTR
9
OTR
3000
CO2
12300
SHRINKAGE MD/TD
76/75
COF
<.02
GLOSS 45°
88
HAZE
3.8
GAUGE/THICKNESS
150
COLOR
Clear
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700