Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sytec MVP H 45 22" CF 5,830 FT Polyolefin Shrink Film
Availability: Usually ships in 7 to 10 days Stock No:WBB616266
Price: $200.95
Product Information
Sytec MVP H 45 22" CF 5,830 FT Polyolefin Shrink Film
SYTEC MVP FILM is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.
Features:
User-friendly
Conforms to any product shape
Shrink & Seal Properties:
Quick shrinkage at low temperature
Outstanding stability
Low shrink force
Strong seals
Product Specifications
LENGTH FEET
5830
WIDTH INCHES
22
BRAND
SYTEC MVP
MANUFACTURERS PART NUMBER
GMVPH0045220020
PACKAGE QUANTITY
1
MVTR
2.1
OTR
10100
CO2
2600
COLOR
Clear
TEAR RESISTANCE MD/TD
25/20
COF
<0.03
GLOSS 45°
88
HAZE
5
GAUGE/THICKNESS
45
ELONGATION MD/TD
100/90
SHRINKAGE MD/TD
78/75
ULTIMATE TENSILE STRESS MD/TD
11200/12500
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700