Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sytec 307S 50 12" CF 5,250 FT Polyolefin Shrink Film
Availability: Usually ships in 7 to 10 days Stock No:WBB616457
Price: $110.95
Product Information
Sytec 307S 50 12" CF 5,250 FT Polyolefin Shrink Film
SYTEC 307S FILM is recommended for packaging applications where maximum optics and durable wrapping are required. Strong seals and an excellent shrink appearance are obtained with medium and high speed packaging systems.
Features:
Superior transparence and gloss
High burnout resistance
Good stiffness & stability
Balanced MD/TD properties
Shrink & Seal Properties:
Strong seals, both impulse & electrostatic
No deposits on sealing wires
Easily controlled shrink force
Wide shrink temperature range
Product Specifications
LENGTH FEET
5250
WIDTH INCHES
12
BRAND
SYTEC 307S
MANUFACTURERS PART NUMBER
G37S00050120020
PACKAGE QUANTITY
1
MVTR
2.1
ELONGATION MD/TD
90/100
ULTIMATE TENSILE STRESS MD/TD
15000/16000
TEAR RESISTANCE MD/TD
25/20
SHRINKAGE MD/TD
67/66
CO2
2600
GLOSS 45°
85
HAZE
4.5
GAUGE/THICKNESS
50
COLOR
Clear
OTR
10100
COF
<0.25
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700