Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
4'H x 5'W Aluminum Trim Reversible TuF-Rite™ Markerboard - Both Sides
Availability: Usually ships in 7 to 10 days Stock No:WBB621628
Price: $319.95
Product Information
Deluxe Reversible Boards are mobile and provide twice the functional surface of a wall-mounted board. TuF-Rite™ surface provides a vast improvement over standard economy melamine boards. Thermal fuse technology improves erasability and lasts up to three times as long. Surface rotates 360º on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 5'W, and 4'H x 6'W with aluminum trim. Wide base design for stability includes 3" locking casters.
Product Specifications
WIDTH INCHES
60
HEIGHT INCHES
48
COLOR FINISH
White
ASSEMBLY
Unassembled
BRAND
Best-Rite®
CONSTRUCTION
Double TuF-Rite
DESCRIPTION
Deluxe Reversible TuF-Rite™ Markerboard
FRAME COLOR
Silver
FRAME CONSTRUCTION
Aluminum
MAGNETIC
No
MANUFACTURERS PART NUMBER
668AF-WW
LIMITED WARRANTY
5 Years
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: June 13, 2012
Reviewed by: Brad (Charlotte, NC)
Customer Rating :
Wow! Nice white board
We don't have a wall big enough for a white board. Needed something fairly large and sturdy. This white board is perfect. My only complaint: it's not magnetic. Frame is aluminum an board does not have magnetic backing. Otherwise, this board is excellent.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700