1.888.978.7759
Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Sand

Availability: Usually ships in 14 to 17 days
Item #: WBB621988
List Price: $119.00 Save: up to 24%
Price: $89.95

Product Information
Harloff Narcotics Box, Small, Single Door, Single Lock, 7"W x 7"D x 10"H - Sand

Features:
  • High security pick-resistant tubular lock
  • Four keys per lock included
  • Unique lock sequences- all cabinets are keyed differently
  • Full length stainless steel pinned door hinges prevent pin removal
  • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use (door handle and shelf must be customer installed)
  • Twelve year warranty against manufacturer defect
  • Durable hard-baked powder coat finish
  • Pick Resistant Tubular Lock In Non-Repeating Sequences
  • With Four Keys Included Per Lock
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.

Product Specifications
WIDTH INCHES 7
DEPTH INCHES 7
HEIGHT INCHES 10
COLOR FINISH Sand
ADJUSTABLE SHELVES --
ASSEMBLY Partial Assembled
BRAND Harloff
CONSTRUCTION 20 Gauge Steel
DOOR TYPE One Door on Piano Hinge
FIXED SHELVES --
MANUFACTURERS PART NUMBER 2711SD
PACKAGE QUANTITY 1
STYLE (1) Pick Resistant Tubular Lock
WEIGHT LBS 10
LIMITED WARRANTY 12 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700