Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Harloff Narcotics Box, Medium, Single Door, Double Lock, 15"W x 8"D x 12"H - Sand
Availability: Usually ships in 14 to 17 days Stock No:WBB622066
Price: $176.95
Product Information
Harloff Narcotics Box, Medium, Single Door, Double Lock, 15"W x 8"D x 12"H - Sand
Features:
High security pick-resistant tubular lock
Four keys per lock included
Unique lock sequences- all cabinets are keyed differently
One adjustable and/or removable shelf with the choice of 4 locations
Full length stainless steel pinned door hinges prevent pin removal
Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
Narcotics cabinet is delivered ready to use (door handle must be customer installed)
Twelve year warranty against manufacturer defect
Durable hard-baked powder coat finish
Pick Resistant Tubular Lock In Non-Repeating Sequences
With Four Keys Included Per Lock
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
8
HEIGHT INCHES
12
COLOR FINISH
Sand
ADJUSTABLE SHELVES
1
ASSEMBLY
Fully Assembled
BRAND
Harloff
CONSTRUCTION
20 Gauge Steel
DOOR TYPE
One Door on Piano Hinge
FIXED SHELVES
--
MANUFACTURERS PART NUMBER
2725SD
PACKAGE QUANTITY
1
STYLE
(2) Pick Resistant Tubular Locks
WEIGHT LBS
18
LIMITED WARRANTY
12 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700