Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Endless Summer® Tabletop Electric Heater Northgate
Availability: Usually ships in 3 to 6 days Stock No:WBB622316
Price: $140.95
Product Information
Endless Summer® Tabletop Electric Heater Northgate
Soft light heat waves are more energy efficient than regular heaters, since heat waves heat objects instead of unused space. Heats up to a 12 foot circle and includes a safety tilt switch, 8 foot cord, and weather resistant hardware. CSA certified, with a 1,200 watt heating element (equivalent to approximately 4,095 BTU's). Uses a standard 120V grounded outlet. Simple assembly. Great for outdoor seating at restaurants, hotel entrances, rooftop lounges, decks, patios, screened porches, balconies and more. 1 Year Limited Warranty.
Product Specifications
BRAND
Endless Summer®
LENGTH INCHES
19-11/16
WIDTH INCHES
19-11/16
HEIGHT INCHES
35-13/16
WEIGHT LBS
16
COLOR
Brown
CONSTRUCTION
Resin
BTU HIGH
4095
MAX RANGE FEET
12
VOLTAGE
120
AMPS
15
WATTS
1200
POWER CORD TYPE
16 AWG / 3 conductor
POWER CORD LENGTH FEET
8
FUEL TYPE
Electrical
TYPE
Table Top
APPROVAL
UL Listed
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
EWTR720SP
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700