1.888.978.7759
Endless Summer® Electric Heater Northgate EWUR730SP

Availability: Usually ships in 3 to 6 days
Item #: WBB622320
Price: $202.95

Product Information
Endless Summer® Electric Heater Northgate

Soft light heat waves are more energy efficient than regular heaters, since heat waves heat objects instead of unused space. Heats up to a 12 foot circle and includes a safety tilt switch, 8 foot cord, and weather resistant hardware. CSA certified, with a 1,200 watt heating element (equivalent to approximately 4,095 BTU's). Uses a standard 120V grounded outlet. Simple assembly. Great for outdoor seating at restaurants, hotel entrances, rooftop lounges, decks, patios, screened porches, balconies and more. 1 Year Limited Warranty.

Product Specifications
BRAND Endless Summer®
LENGTH INCHES 19-11/16
WIDTH INCHES 19-11/16
HEIGHT INCHES 63
WEIGHT LBS 25
COLOR Brown
CONSTRUCTION Resin
BTU HIGH 4095
MAX RANGE FEET 12
VOLTAGE 120
AMPS 15
WATTS 1200
POWER CORD TYPE 16 AWG / 3 Conductor
POWER CORD LENGTH FEET 6
FUEL TYPE Electrical
TYPE Floor
APPROVAL CSA Certified
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER EWUR730SP

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700