Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
Product Specifications
LENGTH INCHES
144
WIDTH INCHES
36
CAPACITY LBS-STATIC (FLOOR)
3000
CAPACITY LBS-DYNAMIC (FORK)
1500
CAPACITY LBS-RACKING
750
COLOR FINISH
Vary
ASSEMBLY
Assembled
BRAND
Jifram Extrusions
CONSTRUCTION
Extruded Recycled Plastic
MANUFACTURERS PART NUMBER
GE144361564
OPENINGS
Two-Way Entry
PACKAGE QUANTITY
1
WEIGHT LBS
98
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700