Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Waterhog Fashion Mat - Evergreen 4' x 10'
Availability: Usually ships in 3 to 6 days Stock No:WBB625731
Price: $152.95
Product Information
Waterhog Fashion Entrance Mat
Andersen WaterHog Fashion Entrance Mats are made of 100% super-absorbent polypropylene for long lasting durability. The rubber reinforced face nubs and waffle design provide bi-level, crush-proof scraping action. Raised water dam border traps dirt and water to help keep debris off floors and carpets. The border also features the same 100% polypropylene fiber system as the mat surface. Good for indoor and outdoor use. The SBR rubber backing contains 20% recycled material. Certified slip-resistant by the National Floor Safety Institute. Evergreen 4' x 10'.
Product Specifications
LENGTH INCHES
116
WIDTH INCHES
45
COLOR
Evergreen
BORDER COLOR
Black
BRAND
Andersen
CONSTRUCTION
Polypropylene/SBR Rubber
DESCRIPTION
WaterHog Fashion Mats
SIZE
4' x 10'
SURFACE
Waffle Pattern
THICKNESS
3/8"
WEIGHT LBS
29
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700