For Hydronic Heating Applications. The Vector recessed floor unit represents one more unique Quiet-One™ fan powered, hydronic heating solution for those hard to heat areas. Designed to fit in a 14" x 10" floor cut out, between 16" O.C. joists which are 10" or greater in depth, the Vector may be installed either parallel to or perpendicular to the outside wall.
Product Specifications
BRAND
Smith's Environmental Products®
WIDTH INCHES
14
DEPTH INCHES
18-3/4
HEIGHT INCHES
10
WEIGHT LBS
14
COLOR
Silver
ASSEMBLY
Assembled
CONSTRUCTION
Copper, Steel
BTU HIGH
10716
BTU OUTPUT @ WATER 180°F & 1 GPM FLOW RATE
8788
VOLTAGE
120
HERTZ
60
TYPE
Hot Water
MANUFACTURERS PART NUMBER
FL100
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700