Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Diamond Task Chair Caressoft Black
Availability: Usually ships in 3 to 6 days Stock No:WBB629769
Price: $79.95
Product Information
Mid back ergonomic task chair. Contoured back and seat provides support and helps relieve back strain. Extra large seat and back cushions. Pneumatic gas lift seat height adjustment. Available in Black Caressoft vinyl.
Product Specifications
WIDTH INCHES
25
DEPTH INCHES
19-1/2
HEIGHT INCHES
40
COLOR FINISH
Black
ARM TYPE
Armless
ASSEMBLY
Unassembled
BACK WIDTH INCHES
17-1/2
BACK HEIGHT INCHES
16-1/2
BRAND
Boss Chair
DESCRIPTION
Diamond Task Chair
SEAT WIDTH INCHES
19-1/2
SEAT DEPTH INCHES
18
SEAT HEIGHT INCHES
17 - 22
MANUFACTURERS PART NUMBER
B9090-CS
UPHOLSTERY
Vinyl
FRAME COLOR
Black
FRAME CONSTRUCTION
Nylon
CAPACITY LBS
250
LIMITED WARRANTY
6 Years
APPLICATION
Office
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700