1.888.978.7759
Executive High Back Ribbed Chair Black

Availability: Usually ships in 3 to 6 days
Item #: WBB629807
List Price: $410.00 Save: up to 48%
Price: $214.95

Product Information
Executive high back styling. Beautifully upholstered in black CaressoftPlus. Metal arms with padded armrests. Adjustable tilt tension control. Pneumatic gas lift seat height adjustment. Large 27" chrome base. Hooded double wheel casters.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 29
HEIGHT INCHES 44-1/2
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 27-1/2
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Boss
DESCRIPTION Executive High Back Ribbed Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 17-1/2
SEAT HEIGHT INCHES 19-1/2 - 22-1/2
MANUFACTURERS PART NUMBER B9461-BK
UPHOLSTERY Vinyl
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
LIMITED WARRANTY 6 Year
APPLICATION Office
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating
MAS GREEN CERTIFIED Yes

Photo Gallery
Executive High Back Ribbed Chair Black Executive High Back Ribbed Chair Black

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700