1.888.978.7759
Diamond Task Chair Blue

Availability: Usually ships in 3 to 6 days
Item #: WBB629820
List Price: $150.00 Save: up to 45%
Price: $81.95

Product Information
Mid back ergonomic task chair. Contoured back and seat provides support and helps relieve back strain. Extra large seat and back cushions. Pneumatic gas lift seat height adjustment. Available in 4 standard fabric colors.

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 19-1/2
HEIGHT INCHES 40
COLOR FINISH Blue
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 16-1/2
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Boss
DESCRIPTION Diamond Task Chair
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 18
SEAT HEIGHT INCHES 17 - 22
MANUFACTURERS PART NUMBER B9090-BE
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Nylon
CAPACITY LBS 250
LIMITED WARRANTY 6 Years
APPLICATION Office
CAL117 CERTIFIED Yes
MAS GREEN CERTIFIED Yes
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700