1.888.978.7759
AZ Patio Electric Infrared Wall Mount Heater HLI-3W

Availability: Out of stock, expected on or around 02/15/2015
Item #: WBB630957
Qty Price
1-2 $119.95 ea.
3+ $113.95 ea.

Product Information
Electric Infrared Wall Mount Heater

  • Stainless Steel Electric Heater
  • Indoor and Outdoor Use
  • 1500 Watts
  • Safety Anti-Tilt Switch
  • 24" Long
  • Heats up to 15 Feet
  • Variable Temperature Control


Product Specifications
BRAND Hiland
LENGTH INCHES 8
WIDTH INCHES 24
HEIGHT INCHES 8
COLOR Silver
CONSTRUCTION Steel
COVERAGE SQUARE FEET 18
MAX RANGE FEET 10
VOLTAGE 120
WATTS 1500
FUEL TYPE Electric
MOUNT TYPE Wall
APPLICATION Outdoor
DESCRIPTION Electric
APPROVAL cETLus, cULus Listed
MANUFACTURER'S PART NUMBER HLI-3W

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: November 11, 2013
Reviewed by: Ron/Flying Cloud (NORMANDY PARK,WA)
Customer Rating:
AZ Patio Electric Infrared Heater
I mounter the heater in a new outside, covered eating/sitting area on a covered deck. It is now 'hardwired' into my electrical circuit there. We have eaten in the morning and the evening and sat and watched the moon. It has not been cold enough for me to give a real critical evaluation. However, at the table, our upper bodies are warm. But the breezes below the table do chill the legs. Guess fleece pants are in order. I really like the remote clicker!!!
Reviewed On: February 21, 2012
Reviewed by: Nick (Si nu)
Customer Rating:
Perfect fit
Great product and the remote great feature I couldn't find with other similar products
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700