Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Tall Tapered Patio Heater With Table - Black Propane Gas
Availability: Usually ships in 3 to 6 days Stock No:WBB630985
Price: $179.95
Product Information
Tall Tapered Patio Heater With Table - Black Propane Gas
41,000 BTU Adjustable Volume Control
Easy To Build Construction
33" Four Piece Square Aluminum Heat Shield
Adjustable Convenient Table
Wheel Assembly For Easy Mobility
PVC Burner Cover Included
Regulator Included
Thermocouple With Pilot Light To Assure Safe Ignition
Safety Anti Tilt Switch That Shuts Heater Down When Accidentally Tipped Over
10 Foot Heating Range
CSA Certified
1 Year Limited Warranty
Product Specifications
BRAND
PrimeGlo
LENGTH INCHES
33
WIDTH INCHES
33
HEIGHT INCHES
87
COLOR
Black
CONSTRUCTION
Steel
BTU HIGH
41000
MAX RANGE FEET
10
FUEL TYPE
Propane
DESCRIPTION
Tall Propane
SAFETY FEATURES
Thermocouple With Pilot Light, Anti-Tilt Switch
TYPE
Floor
APPROVAL
CSA Listed
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
HLDS01-TMT
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700