Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
JOBOX Black Aluminum Single Lid Crossover - Ford Super Duty
Availability: Usually ships in 8 to 11 days Stock No:WBB631325
Price: $760.00
Product Information
JOBOX Black Aluminum Single Lid Crossover - Ford Super Duty
JOBOX Aluminum Single Lid Fullsize Super Duty Crossover features Gear-Lock II Locking System with self-adjusting dual rotary lock system, ratcheting action that pulls lid tight to resist over 2,000 lbs. of prying and pulling force, providing the highest level of security and moisture resistance available. Self-Aligning latch hoops cannot be bent or pried out of the lock, automatically aligns in locking system, and guarantees a tight seal every time. RSL Deep Beveled Edge Lid features: 3-Layer Lid has an inner core of rigid foam and reverse beveled liner for superior strength and rigidity and Creates superior moisture protection and security for your cargo. Black.
Product Specifications
LENGTH INCHES
75
HEIGHT INCHES
18-7/8
CONSTRUCTION
Aluminum
COLOR FINISH
Black
BRAND
JOBOX
STYLE
Deep Ford Super-Duty/Dodge RAM
TYPE
Single Lid Crossover
USABLE CUBIC FEET
12.50
WIDTH INCHES
20-1/4
MANUFACTURERS PART NUMBER
JAC1388982
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700