1.888.978.7759
Presto Pneumatic Lift & Tilt Table 48 x 48 4000 Lb. Capacity

Availability: Usually ships in 28 to 31 days
Item #: WB986602
List Price: $6,170.00 Save: up to 4%
Price: $5,899.00

Product Information
PRESTO PNEUMATIC LIFT & TILT TABLE

Versatile Table combines the features of a Scissor Lift and a Tilt Table.

Lift and Tilt Tables can be used anywhere shop air is available. Pneumatic table requires no electrical power and less maintenance than conventional lift/tilt tables, and is a cleaner choice since there is no hydraulic fluid to leak and contaminate products. Table lifts and tilts 30 degrees for adjustable angles and heights making it great for machine shop or assembly applications. Table is operated by lifetime warranty Firestone Airstroke™ actuator that can work a full day without duty cycle limitation. Bellows-type air bags form and contain columns of compressed air that provide the force to lift and tilt the table. Requires 80 psi @ 15 cfm of air and includes a safety pressure relief valve. An integral safety restraint chain guards against over-tilting. Air powered table must be lagged to a clean and level floor. Hand control is mounted on a free-standing pedestal that includes an 8' hose for remote operation. 2 Year Limited Warranty.

Custom Sizes/Designs are available; Call for more information.

Product Specifications
LENGTH INCHES 48 (Base)
WIDTH INCHES 48 (Base)
CAPACITY LBS 4000
COLOR FINISH Orange
ASSEMBLY Assembled
BRAND Presto
CONSTRUCTION Steel
LOWERED HEIGHT INCHES 15
MANUFACTURERS PART NUMBER AXT40-4848
PLATFORM LENGTH INCHES 48
PLATFORM WIDTH INCHES 48
RAISED HEIGHT INCHES 39
TYPE Presto Pneumatic Lift & Tilt Table
WEIGHT LBS 1490

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700