Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Computer Workstation with Keyboard & Mouse Tray
Availability: Usually ships same day Stock No:WB277216
Quantity Discount
QTY
Price
1-3
$119.95 ea.
4+
$109.95 ea.
Product Information
Mobile Stand-Up Computer Workstation
This extra-tall 46"H workstation is designed for standing applications. Top worksurface 28-3/4"W x 16"D supports your PC with room for supplies. Keyboard shelf is set at 36"H. Adjustable lower shelf measures 28-1/4""W x 18"D and holds supplies, a mini-tower CPU or printer. Four 1" swivel casters (2 locking). Sturdy steel frame with 3/4" laminate surfaces. Easy assembly. Light Gray finish.
Dimensions:
Top worksurface: 28-3/4"W x 16"D
Keyboard shelf: 28-3/4"W x 9-3/4""
Lower shelf: 28-1/4"W x 18"D
Overall workstation: 28-3/4"W x 21-7/8"D x 46"H
Power Strip Sold Separately.
Product Specifications
WIDTH INCHES
28-3/4
DEPTH INCHES
21-7/8
HEIGHT INCHES
46
COLOR FINISH
Light Gray
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
DESCRIPTION
Mobile Computer Workstation
MODEL
277216
TOP FINISH
Laminate
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: May 14, 2013
Reviewed by: Wanda Stockman (Town of Hartford Transfer/Recycling)
Customer Rating :
Mobile Computer Workstation
Came with only 3 casters, called and Global had to send another whole unit just for one caster. Once I got it put together it was great. Really like the product.
Reviewed On: October 15, 2012
Reviewed by: Lori (Punta Gorda)
Customer Rating :
Great product
Was worried about this workstation as it was by far the best priced out there. Arrived within a few days, packaged great, easy to put together (1 person) and extremely sturdy! Would recommend this product to anyone looking for a mobile or stationary stand-up workstation.
Reviewed On: September 28, 2012
Reviewed by: Greg Olson (St Peteresburg, Fl)
Customer Rating :
Workstation
Unit was missing a plastic end stop for one of the bottom rails and the outlet strip holder had one of the welded cord holders broken off.
Reviewed On: September 07, 2012
Reviewed by: Sean Hoag (Elkton,MD)
Customer Rating :
Sturdy mobile workstation
This workstation is meant for a PC as the keyboard tray is a snap to adjust, but I bought it for a taller person in mind with laptop use. Putting it together was easy but, its always frustrating when you end up with more hardware than neccesary.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700