Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Gray Poly Box Truck 14 Bushel Capacity
Availability: Usually ships in 7 to 10 days Stock No:WB986611GY
Price: $216.95
Product Information
POLY BOX TRUCK
Maximum Durability and Longevity at an Affordable Price.
The poly box truck features an easy-to-clean, seamless molded polyethylene body for superior strength and durability. Plastic body is mounted directly to a rugged all-welded angle iron dolly frame for extra strength. Truck includes four smooth rolling rubber casters (2 swivel, 2 rigid) that are welded to the dolly base in a corner pattern for excellent maneuverability. An oversized rim provides extra rigidity and works well as an ergonomic handle.
Note: Poly Box Trucks are not leak-proof unless specified when ordering.
Product Specifications
LENGTH INCHES
43-3/4
WIDTH INCHES
31-3/4
HEIGHT INCHES
35
CAPACITY LBS
600
CAPACITY GALLONS
115
CAPACITY BUSHEL
14
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Bayhead
CONSTRUCTION
Polyethylene
INSIDE LENGTH INCHES
35-1/2
INSIDE WIDTH INCHES
23-1/2
MANUFACTURERS PART NUMBER
UT-14 GRAY
WHEEL TYPE
Rubber, 2 Swivel, 2 Rigid
Wheel Diameter Inches
5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700