1.888.978.7759
Daylight™ 7" White Ultra Slim Magnifying Lamp

Availability: Usually ships in 3 to 6 days
Item #: WBB638939
List Price: $279.99 Save: up to 30%
Price: $196.95

Product Information
Designed especially for the serious needle worker, crafter, hobbyist and artist, the Ultra Slim magnifying lamp combines the largest precision glass lens (7 in.) with the strongest Daylight™ (28W - 150W equiv.) so you can see more of your work in precise and clear detail, and work for longer in comfort. Supplied with table clamp.

Product Specifications
WIDTH INCHES 10
DEPTH INCHES 30
HEIGHT INCHES 37-1/2
COLOR FINISH White
ASSEMBLY Assembled
BASE TYPE Clamp
BRAND Daylight™
DESCRIPTION Ultra Slim Magnifying Lamp
MANUFACTURERS PART NUMBER U22020-01
SHAPE Round
LIMITED WARRANTY 1 Year
BULB TYPE Fluorescent
CERTIFIED/APPROVED UL, ROHS, CE
LENS 7"
VOLTAGE 120
MAGNIFICATION 1.75X
ESD SAFE No
DIOPTER 3

Photo Gallery
Daylight™ 7 Daylight™ 7 Daylight™ 7

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700