1.888.978.7759
Daylight™ Naturalight™ 3.5" White Table Magnifying Lamp

Availability: Usually ships in 3 to 6 days
Item #: WBB638950
List Price: $59.99 Save: up to 27%
Price: $43.95

Product Information
This small magnifying table lamp will become your best partner when working with details. The combination of the 12W Full Spectrum Naturalight™ tube and the 3.5 in. lens will allow you to see details like never before. No more squinting, no more headaches, this Naturalight product will help you get the best result every time! And you will be surprised by how flexible the head is and how easy it is to position this lamp.

Product Specifications
WIDTH INCHES 4-1/2
DEPTH INCHES 7
HEIGHT INCHES 14
COLOR FINISH White
ASSEMBLY Assembled
BASE TYPE Desktop
BRAND Daylight™
DESCRIPTION Naturalight™ Table Magnifying Lamp
MANUFACTURERS PART NUMBER UN1040
SHAPE Round
LIMITED WARRANTY 1 Year
MAGNIFICATION 2X
BULB TYPE Fluorescent
ESD SAFE No
CERTIFIED/APPROVED UL, ROHS, CE
LENS 3-1/2" Dia.
DIOPTER 3
VOLTAGE 120

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700