Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
ADA Locker Room Bench With Seat, Back and Pedestal 48" L x 20" W x 17-1/4" H
Availability: Usually ships in 10 to 13 days Stock No:WB269860
Price: $359.95
Product Information
ADA Locker Room Bench With Back Support For Safe and Comfort.
ADA compliant locker room bench is an exceptionally strong and durable locker bench. Two-coat catalyzed finish maple hardwood top with radius on all sides and corners for comfort. 1-1/4" Thick hardwood seat and 18" high back. Almond pedestals are made of heavy duty steel tubing with top and bottom bell flanges for attachment and placement.
Product Specifications
LENGTH FEET
4
WIDTH INCHES
20
HEIGHT INCHES
17-1/4
COLOR FINISH
Almond Pedestal/Maple Bench
BRAND
Wisconsin Bench
CONSTRUCTION
Steel Pedestal w/Hardwood Maple Top
MANUFACTURERS PART NUMBER
LBSADA20x48
TYPE
ADA Free Standing
WEIGHT LBS
37
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700