1.888.978.7759
63" H Nexel Corner Wire Shelving 24" W x 18" D

Availability: Usually ships same day.
Item #: WB796555
Price: $72.95

Product Information
b>Nexel® Corner Chrome Wire Shelving
Designed for Years of Heavy Duty Service
Includes 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts - everything needed to build unit shown. Electroplated nickel-chrome is durable, chip resistant and attractive for use in retail display.

Customize your shelving with additional accessories .

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 18
HEIGHT INCHES 63
COLOR FINISH Chrome
ASSEMBLY Unassembled
BRAND Nexel
CONSTRUCTION Steel
MODEL 796555
SHELF CAPACITY LBS 800
SHELF QUANTITY 4
WIRE FINISH TYPE Chrome
WIRE SHELVING PRODUCT TYPE Triangular Units

Photo Gallery
63 63 63 63
63 63 63 63

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: November 30, 2012
Reviewed by: Janeen (Boulder Creek, CA)
Customer Rating:
Very Pleased
This shelf unit is very good quality at a reasonable price, easy to assemble and looks great.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700