Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Omnimed® Stainless Steel Mobile Supply Cart
Availability: Usually ships in 3 to 6 days Stock No:WBB642958
Price: $244.95
Product Information
Omnimed® Mobile Supply Cart
The mobile supply cart features 3 heavy duty stainless steel shelves and 3" rubber casters for smooth, quiet transport over any surface. Maximum capacity is 100 lbs./shelf. 5 Year Limited Warranty.
Product Specifications
LENGTH INCHES
26
WIDTH INCHES
16
HEIGHT INCHES
38
CAPACITY LBS
300
COLOR FINISH
Chrome Plated
ASSEMBLY
Unassembled
BRAND
Omnimed®
CONSTRUCTION
Stainless Steel Shelves with Chrome Plated Steel Tubing
DESCRIPTION
Mobile Supply Cart
LIMITED WARRANTY
5 Years
MANUFACTURERS PART NUMBER
264651
PACKAGE QUANTITY
1
SHELF CLEARANCE INCHES
Upper to Middle = 13-3/5; Middle to Lower = 14-1/2
SHELF QUANTITY
3
WEIGHT LBS
28
WHEEL DIAMETER INCHES
3
WHEEL TYPE
Rubber Swivel
Wheel Diameter Inches
3
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700