Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Omnimed® Patient E-Lock Security Wall Cabinet, 1 Adj. Shelf, 16"W x 8"D x 16-3/4"H, Beige
Availability: Usually ships in 1 to 4 days Stock No:WBB642963
Price: $397.95
Product Information
Omnimed® Patient E-Lock Security Wall Storage Cabinet, 1 Adjustable Shelf, 16"W x 8"D x 16-3/4"H, Beige
Single door cabinet made of heavy gauge steel provides secure personal storage. The lock is a non audit digital reprogrammable lock. It comes with one adjustable shelf and is available in beige or light grey. This cabinet comes with a 5 year warranty and a 1 year warranty on locks and keys.
Product Specifications
WIDTH INCHES
16
DEPTH INCHES
8
HEIGHT INCHES
16-3/4
COLOR FINISH
Beige
ADJUSTABLE SHELVES
1
ASSEMBLY
All Welded
BRAND
Omnimed®
CONSTRUCTION
Heavy Gauge Steel
DOOR TYPE
Single Door
MANUFACTURERS PART NUMBER
291601-BG
PACKAGE QUANTITY
1
STYLE
Non Audit Electronic Lock
WEIGHT LBS
17
LIMITED WARRANTY
5 Years
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700