1.888.978.7759
Stor-More® Loss Prevention Security Cabinet/Locker 48"W X 40"D X 96"H W/Hinged Single Door

Availability: Usually ships in 6 to 9 days
Item #: WBB644407
List Price: $2,321.07 Save: up to 48%
Price: $1,197.00

Product Information
Features:

  • Our stand-alone Stor-More™ Loss Prevention Security Cabinet secures small- to medium-sized products where they are stored on the sales floor, back room, receiving area or warehouse
  • All-Steel Construction: Made from sturdy 8 gauge galvanized welded wire mesh panels on a 2x2 frame made of 14 gauge galvanized steel.
  • Hinged doors include a built-in cylinder lock.
  • Secure But Open: Open mesh design allows for a quick visual inspection of valuable items.
  • Standard Sizes: Cabinets come in widths of 48 (single door) or 96 (double door); and a variety of depths and heights.
  • The 96 model will fit in a standard96wide pallet rack.
Product Specifications
WIDTH INCHES 48
DEPTH INCHES 40
HEIGHT INCHES 96
COLOR FINISH Galvanized
ASSEMBLY Assembled
BRAND Folding Guard
CONSTRUCTION 8-Gauge Galvanized Welded Wire 1-1/2" x 3" Grid
MANUFACTURERS PART NUMBER LPC-4040-8
PACKAGE QUANTITY 1
SERIES Stor-More® 4000 Series
STYLE Single Hinged Door
WEIGHT LBS 335
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700