Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"
Availability: Usually ships in 8 to 11 days Stock No:WBB645467
Price: $1.73 ea.(Sold in qty. of 50)
Product Information
Koch Filter™ SprayStop High Capacity Paint Booth Overspray Collector 20" x 20" x 2"
SPRAYSTOP SHC media is designed for applications where longer filter service life, stack protection and emissions control are desired. The SPRAYSTOP SHC has an Overspray Capture Efficiency of 99.73% and a Paint Holding Capacity of 1.33 pounds per square foot.
Product Specifications
BRAND
Koch™
LENGTH INCHES
20
WIDTH INCHES
20
HEIGHT INCHES
7/8
NOMINAL WIDTH INCHES
20
NOMINAL HEIGHT INCHES
1
NOMINAL LENGTH
20
COLOR FINISH
Grey
CONSTRUCTION
Multi Layer Mutli Denier Air Layed and Melt Blown Polyester
AVERAGE ARRESTANCE PERCENT
99.73
MERV
7
TYPE
SprayStop
MANUFACTURERS PART NUMBER
541-020-020
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700