1.888.978.7759
Remote Platform #7000 for 7600 DUAL BASE Counting Consoles, 200 Lb. Capacity

Availability: Usually ships in 7 to 10 days
Item #: WBB646671
Price: $430.95

Product Information
Remote Platform #7000 for 7600 DUAL BASE Counting Consoles, 200 Lb. Capacity

12 x 14" HD cast aluminum structure-- remote Platform used in dual base counting scale applications (requires 7600 DUAL BASE counting console, above). 8' cable with convenient quick disconnect is pre-calibrated to the console. Provides expanded capability for small parts and added capacity when counting large batches of small items.

Product Specifications
BRAND Pennsylvania Scale Company
SERIES 7000 Series
LENGTH INCHES 8
WIDTH INCHES 8
HEIGHT INCHES 5-1/4
PAN/PLATFORM SIZE 12 x 14
PLATFORM LENGTH INCHES 12
PLATFORM WIDTH INCHES 14
PLATFORM CONSTRUCTION Stainless Steel
CONSTRUCTION Aluminum/Stainless Steel
HOUSING CONSTRUCTION Aluminum
CAPACITY LBS 200
CAPACITY KG 90
PRESET SAMPLE SIZES Same As Host Console
VOLTAGE Per Host Console
DESCRIPTION Remote Platform
USED WITH 7600 Dual Base
APPROVAL NTEP 10,000 D (N/A Count Mode)
LIMITED WARRANTY YEARS 4 Years
MANUFACTURERS PART NUMBER 7000-200
LEGAL FOR TRADE Y
POWER CORD LENGTH FEET 10' HD Industrial Cord

Photo Gallery
Remote Platform #7000 for 7600 DUAL BASE Counting Consoles Remote Platform #7000 for 7600 DUAL BASE Counting Consoles Remote Platform #7000 for 7600 DUAL BASE Counting Consoles Remote Platform #7000 for 7600 DUAL BASE Counting Consoles
Remote Platform #7000 for 7600 DUAL BASE Counting Consoles Remote Platform #7000 for 7600 DUAL BASE Counting Consoles Remote Platform #7000 for 7600 DUAL BASE Counting Consoles Remote Platform #7000 for 7600 DUAL BASE Counting Consoles
Remote Platform #7000 for 7600 DUAL BASE Counting Consoles Remote Platform #7000 for 7600 DUAL BASE Counting Consoles

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700