Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Pennsylvania 7600 Series HD/High Resolution, DB Capable Counting Scale, 150 Lb. Capacity
Availability: Usually ships in 7 to 10 days Stock No:WBB646687
Price: $844.00
Product Information
Pennsylvania 7600 Series HD/High Resolution, DB Capable Counting Scale, 150 Lb. Capacity
Expanded capability for advanced counting and weighing applications, 150 lbs/70 kg capacity and 16 Million Internal counts make this HD/High resolution counting scale ideal for the smallest uniform parts. Automatic Sample Update™ feature. Display and enter via keypad: Average Piece Weight, Tare Weight, any sample quantity, ID number. Time, Date output via RS-232. Simplified operation. One-button simplicity, pushbutton Zero, and durable die cast aluminum structure provides long service life and consistent performance. PLUS DUAL BASE input for remote Sample-to-Bulk counting.
Product Specifications
LENGTH INCHES
14
WIDTH INCHES
15-1/2
DEPTH INCHES
HEIGHT INCHES
5-1/4
CAPACITY LBS
150
CAPACITY KG
68
CONSTRUCTION
Aluminum/Stainless Steel
MANUFACTURERS PART NUMBER
7600-150 DB
PAN/PLATFORM SIZE
12" x 14"
TYPE
DB Capable Counting Scale
MATERIAL(S)
BRAND
Pennsylvania Scale Company
GRADUATION
MODEL
B646687
READABILITY LB
0.02
READABILITY GRAMS
10
OPTION - N/C
220-240 VAC, 50/60 Hz
PLATTER SIZE INCHES
PRESET SAMPLE SIZES
4 Preset Or By Key-In
RESOLUTION
CERTIFICATIONS
NTEP 10,000 D (N/A Count Mode)
VOLTAGE
110-120 VAC, 50/60 Hz
SERIES
7600 Series
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700