Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Orbis Dairy Crate, 13-1/8"L X 13-1/8"W X 11"H, Black
Availability: Usually ships in 5 to 8 days Stock No:WBB649566
Price: $6.40
Product Information
Orbis Dairy Crate, 13-1/8"L X 13-1/8"W X 11"H, Black
ORBIS Dairy Cases are designed for the efficient distribution of fluid milk products and fruit juice from dairy processing facilities to grocery stores, convenience stores and discount stores. Available in the two standard footprints mandated by the dairy industry, these cases offer exceptionally reinforced corners and bottoms. Designed for a long service life, ORBIS cases maintain their shape and performance through stacking, pressure washing and transportation. Product Clearance: 10-13/16".
Product Specifications
LENGTH INCHES
13-1/8
WIDTH INCHES
13-1/8
HEIGHT INCHES
11
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Orbis
CONSTRUCTION
High Density Polyethylene
INSIDE BOTTOM LENGTH INCHES
12-1/8
INSIDE BOTTOM WIDTH INCHES
12-1/8
INSIDE TOP LENGTH INCHES
12-1/8
INSIDE TOP WIDTH INCHES
12-1/8
MANUFACTURERS PART NUMBER
NPL004
OUTSIDE BOTTOM LENGTH INCHES
13-1/8
OUTSIDE BOTTOM WIDTH INCHES
13-1/8
PACKAGE QUANTITY
1
STACK AND/OR NEST
Stack
WEIGHT LBS
2.7
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: October 30, 2012
Reviewed by: Bob Davis (Wilton, NY)
Customer Rating :
Dairy Crate
This is a very good product. It is much sturdier than crates you will find in big box stores.
Reviewed On: April 13, 2012
Reviewed by: Kathy Rhodes (Texas)
Customer Rating :
Plastic crates
Exactally what I expected. Had to wait for shipment because of back order.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700