Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
ORBIS CISF Nestable Plastic Pallet, 40-1/8"L x 28-1/8"W x 5-5/16"H, 10,000 Lbs. Capacity
Availability: Usually ships in 5 to 8 days Stock No:WBB649638
Price: $65.95
Product Information
ORBIS CISF Nestable Plastic Pallet, 40-1/8"L x 28-1/8"W x 5-5/16"H, 10,000 Lbs. Capacity
ORBIS nestable pallets move, store and distribute product loads within a single warehouse/distribution center or entire supply chain. From raw material to finished goods, reusable plastic pallets protect product until it reaches its final destination. When empty, these pallets nest for a cost-efficient return trip or warehouse storage. Their dimensional consistency ensures effortless interface with all types of high-speed automation and material handling equipment. ORBIS nestable pallets are lightweight and easy to manually handle, with no nails, splinters or broken boards to risk employee injury. They are manufactured in 100% recyclable material and offer an economic, environmental and efficient alternative to wood pallets or skids.28x40 CISF Nestable Plastic Pallet legs fit in molded-in pockets on the 28x40 top cap, locking the load together. Fork Truck Entry: 2-way, Hand Truck Entry: 2-way.
Product Specifications
LENGTH INCHES
40-1/8
WIDTH INCHES
28-1/8
HEIGHT INCHES
5-5/16
CAPACITY LBS-STATIC (FLOOR)
10,000
CAPACITY LBS-DYNAMIC (FORK)
2,000
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Orbis
CONSTRUCTION
High Density Polyethylene
MANUFACTURERS PART NUMBER
28x40 CISF
NEST RATIO
1.8:1
OPENINGS
Two-Way Entry
PACKAGE QUANTITY
1
STACK AND/OR NEST
Nest
TRUCKLOAD QUANTITY
1,400/53' Trailer
WEIGHT LBS
18.9
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700