Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
ORBIS Heavy-Duty Fixed Wall BulkPak, 48"L x 45"W x 19-5/16"H, 2000 Lbs. Capacity
Availability: Usually ships in 5 to 8 days Stock No:WBB649640
Price: $247.95
Product Information
ORBIS Heavy-Duty Fixed Wall BulkPak, 48"L x 45"W x 19-5/16"H, 2000 Lbs. Capacity
The heavy-duty Fixed Wall BulkPak 4845 HD/HDR Series is used extensively by the automotive industry, as it meets the specifications of the Automotive Industry Action Group (AIAG). These containers offer load capacities from 1,500 to 2,000 pounds. The HD containers offer all-plastic picture frame bottom and self-standing sidewalls. The HDR containers feature up to four access doors, including a wing-style access door on the 45" side. Based on the standard AIAG footprint, these containers are designed and constructed to efficiently move, store and ship automotive, appliances and transportation equipment components. These containers are structural-foam molded in high-density polyethylene for durability. Custom protective dunnage is available for all ORBIS BulkPak Containers. Call for details.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
45
HEIGHT INCHES
19-5/16
CAPACITY LBS
2000
CAPACITY CUBIC FEET
13.2
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Orbis
CONSTRUCTION
High Density Polyethylene
FORK ENTRY
4-Way
INSIDE LENGTH INCHES
44.3
INSIDE WIDTH INCHES
41.3
MANUFACTURERS PART NUMBER
HDRS4548-19
MAXIMUM LOADED STACK - DYNAMIC
6
MAXIMUM LOADED STACK - STATIC
6
PACKAGE QUANTITY
1
RETURN RATIO
1:1
STACK AND/OR NEST
Stack 6 High(Dynamic)/6 High(Static)
WEIGHT LBS
102.0
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700