1.888.978.7759
Zippi Plastic Stack Chair (Qty 2)

Availability: Usually ships in 2 to 5 days
Item #: WBB651771
List Price: $316.00 Save: up to 35%
Price: $205.95

Product Information
Zippi Plastic Stack Chair (Qty 2)

Add a little zip to every workday! Time sure flies when comfort and working needs can be met! The Zippi Stack Chair ensures there's always a seat available. The Black plastic seat and back are accented with a straight leg, Silver powder coat frame. Zippi is designed with casters for easy mobility where ever seating is needed. Stacks up to six high. Now isn't it time to start zipping through your workday? Sold in package quantities of 2.

Product Specifications
WIDTH INCHES 18-3/4
DEPTH INCHES 21-1/2
HEIGHT INCHES 33-1/2
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Assembled
BACK WIDTH INCHES 18-3/4
BACK HEIGHT INCHES 17-3/4
BACKREST Mid-Back
BASE 4-Leg
BRAND Safco®
DESCRIPTION Zippi Stack Chair
SEAT WIDTH INCHES 18-1/4
SEAT DEPTH INCHES 17-1/2
SEAT HEIGHT INCHES 17
MANUFACTURERS PART NUMBER 3385BL
UPHOLSTERY Plastic
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
LIMITED WARRANTY Limited Lifetime
CERTIFIED/APPROVED Meets ANSI/BIFMA
PACKAGE QUANTITY 2
APPLICATION/USAGE Guest/Reception

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700