Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vio™ Guest Chair (Qty 2)
Availability: Usually ships in 2 to 5 days Stock No:WBB651780
Price: $248.95
Product Information
Vio™ Guest Chair (Qty 2)
Vivacious vitality is yours with the Vio™ guest chair. Designed with comfort in mind, this chair has a contoured seat with a waterfall edge and a fluid back for ventilation. This dynamic chair comes with black plastic seat and back. Casters for easy mobility. Stacks up to six high. 2 per carton. Limited Lifetime Warranty.
Product Specifications
WIDTH INCHES
20
DEPTH INCHES
22-1/2
HEIGHT INCHES
33
COLOR FINISH
Black
ARM TYPE
Armless
ASSEMBLY
Unassembled
BACK WIDTH INCHES
18-1/2
BACK HEIGHT INCHES
14-1/2
BRAND
Safco®
DESCRIPTION
Vio™ Guest Chair
SEAT WIDTH INCHES
17
SEAT DEPTH INCHES
18
MANUFACTURERS PART NUMBER
4016BL
UPHOLSTERY
Plastic
FRAME COLOR
Chrome
FRAME CONSTRUCTION
Metal
CAPACITY LBS
250
LIMITED WARRANTY
Limited Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700