1.888.978.7759
Tez™ Manager Chair with Headrest, Tabasco

Availability: Usually ships in 3 to 6 days
Item #: WBB651783
List Price: $599.00 Save: up to 38%
Price: $373.95

Product Information
Tez™ Manager Chair with Headrest, Tabasco

Don't be a Tez™! With this mesh back chair you will persuade everyone to take a seat. This managerial chair will lure everyone with its foam lined, mesh back upholstery for style and comfort and heavy-duty steel frame for durability. Height-adjustable, articulating headrest. The chair features a syncro-tilt mechanism with four locking positions and multi-adjustable T-pad arms. Available in four mesh back colors with a Black fabric seat. Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 25-1/2
DEPTH INCHES 25-1/2
HEIGHT INCHES 47-1/2
COLOR FINISH Tabasco
ARM TYPE Adjustable T-Arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 21
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Safco®
DESCRIPTION Tez™ Manager Chair with Headrest
SEAT WIDTH INCHES 19-1/4
SEAT DEPTH INCHES 18-1/2
SEAT HEIGHT INCHES 15-1/2 to 19
MANUFACTURERS PART NUMBER 7030TA
UPHOLSTERY Fabric
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
LIMITED WARRANTY Limited Lifetime
CERTIFIED/APPROVED Meets ANSI/BIFMA
APPLICATION/USAGE Office Seating
PROMOTION Everyday Savings
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700