1.888.978.7759
Cava Urth High Back Chair, Burgundy Fabric

Availability: Usually ships in 2 to 5 days
Item #: WBB651789
List Price: $355.00 Save: up to 33%
Price: $237.95

Product Information
Cava Urth High Back Chair, Burgundy Fabric

What does your seating say about your business? What does it say about you? It establishes the comfort level of you and your guests almost immediately. Cava presents classic styling and comfort at an affordable price. High Back Manager Chair features pneumatic seat height adjustment, swivel/tilt mechanism and a tension knob and tilt lock that allows users to adjust resistance when rocking forward or back.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 39-1/2
COLOR FINISH Burgundy
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 19
BACKREST High-Back
BRAND Safco®
DESCRIPTION Cava Urth High Back Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 18
SEAT HEIGHT INCHES 16 to 21
MANUFACTURERS PART NUMBER 7045BG
UPHOLSTERY Fabric
CAPACITY LBS 250
LIMITED WARRANTY Limited Lifetime
CERTIFIED/APPROVED Meets ANSI/BIFMA
FRAME CONSTRUCTION Nylon
GREENGUARD CERTIFIED Yes
BASE 5-Star Caster Base
CAL117 CERTIFIED Yes
FRAME COLOR Black
APPLICATION/USAGE Office Seating
PROMOTION Everyday Savings
ARM TYPE Fixed Loop Arms

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700