1.888.978.7759
Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black

Availability: Usually ships in 2 to 5 days
Item #: WBB652410
Price: $83.95

Product Information
Dual Monitor Desktop Mount Bracket For Monitor 10" - 24", Black

Dual monitor desktop mount bracket designed for LCD/TFT TV monitors 10" to 24". It allows tilt and swivel and provided easy viewing from any seat. VESA® 75x75, 100x100 compatible. Rotates 360° and tilts 15°. Load capacity is up to 17.5 lbs / 8 kgs. Clamp mounting to the desktop. Powder coated, brushed aluminum finish. Easy assembly.

Product Specifications
WIDTH INCHES 29-1/2
DEPTH INCHES 17-1/2
HEIGHT INCHES 11-1/2
COLOR FINISH Black
DESCRIPTION Dual Monitor Desktop Mount Bracket
CONSTRUCTION Aluminum
MOUNT TYPE Desktop
BRAND MG Electronics
MANUFACTURERS PART NUMBER MGT-DTB-01
LIMITED WARRANTY 90 Days
MAXIMUM SCREEN SIZE 24
MINIMUM SCREEN SIZE 10
LCD SIZE 10" - 24"
STYLE Tilt and Swivel
WEIGHT CAPACITY 17.5 lbs/Arm
TYPE Dual Monitor

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700