Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
LCD TV Wall Mount For Monitor 13"- 24"
Availability: Usually ships in 1 to 4 days Stock No:WBB652411
Price: $39.95
Product Information
LCD TV Wall Mount For Monitor 13"- 24"
Swing-Arm design allows for easy tilt and swivel for optimal viewing. Vertical tilts +/-70° and horizontal swivels 180°. VESA® 75x75, 100x100 compatible. For monitors 13" to 24". Maximum weight is up to 33 lbs / 15 kgs. Aluminum die cast construction. Slotted mounting holes on faceplate. Includes cable management hooks. Fully assembled for quick and easy mounting. Black matte finish.
Product Specifications
WIDTH INCHES
16
DEPTH INCHES
10
HEIGHT INCHES
12-1/2
COLOR FINISH
Black
MANUFACTURES PART NUMBER
MG-LCD-3
DESCRIPTION
LCD TV Wall Mount
CONSTRUCTION
Aluminum
BRAND
MG Electronics
LIMITED WARRANTY
90 Days
LCD SIZE
13 - 24"
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700