1.888.978.7759
Flat Panel CCTV Ceiling Mount Bracket For Monitor 10" - 30"

Availability: Usually ships in 1 to 4 days
Item #: WBB652429
Price: $34.95

Product Information
Flat Panel CCTV Ceiling Mount Bracket For Monitor 10" - 30"

Flat-Panel CCTV ceiling mount bracket designs for monitors 10" to 30". Meets VESA® standard (50x50mm, 75x75mm & 100x100mm). Extendable ceiling pole can be adjustable from 19-5/8" to 22-7/8". Adjustable head rotates 190° and +/-20°. Load capacity is up to 44 lbs. ABS plastic and brushed aluminum construction. Black powder coated finish. Easy assembly.

Product Specifications
WIDTH INCHES 22
DEPTH INCHES 10-1/2
HEIGHT INCHES 13
COLOR FINISH Black
DESCRIPTION Flat Panel CCTV Ceiling Mount Bracket
CONSTRUCTION Aluminum
MOUNT TYPE Ceiling Mount
BRAND MG Electronics
MANUFACTURERS PART NUMBER CB-4
LIMITED WARRANTY 90 Days
MAXIMUM SCREEN SIZE 30
MINIMUM SCREEN SIZE 10
LCD SIZE 10" - 30"
STYLE Flat
WEIGHT CAPACITY 44 lbs
TYPE Single Monitor

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700