1.888.978.7759
20 Watt Piezo Dynamic Megaphone With LED Emergency Light & Siren

Availability: Usually ships in 2 to 5 days
Item #: WBB652430
Price: $81.95

Product Information
20 Watt Piezo Dynamic Megaphone With LED Emergency Light & Siren

Innovative new design, this all-in one Emergency megaphone features a powerful LED flashlight, colored flashing signal dome light, emergency siren and whistle, along with the ability to record and repeat a ten-second message. Built around a high quality 20 Watt Piezo Dynamic voice coil megaphone with omni directional microphone for clear enunciation. This unit is lightweight, durable and energy efficient. Requires 8 AA Batteries (Not included) with LED power level indicator.

Features:
  • Power Source: 12V DC (8*UM-3)
  • Max Output: 120+/-3dB/1M
  • Current Consumption: 700mA MAX
  • Service Lifetime of Siren: 8 Hour
  • Function: 10 second voice recorder with continuous playback loop
  • Material: ABS plastic
  • Color: White Bell / Black Handle / Red Emergency Light & Switches
  • Size: 7" x 9" x 11"
  • Net Weight : 1.4 lbs (Without batteries)
Product Specifications
WIDTH INCHES 22
DEPTH INCHES 20-1/2
HEIGHT INCHES 12
COLOR FINISH Black/White
BRAND MG Electronics
CONSTRUCTION ABS Plastic
DESCRIPTION 20 Watt Piezo Dynamic Megaphone
MANUFACTURERS PART NUMBER PGM-20
LIMITED WARRANTY 90 Days

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700