1.888.978.7759
Luxor® ST-3 37"H Stainless Steel Transport Cart

Availability: Usually ships same day.
Item #: WBB652707
Price: $192.95

Product Information
Luxor 37"H Stainless Steel Transport Cart

This 37"H Stainless Steel Transport Cart is the perfect choice for easily transporting items. The 4" casters have two locking brake to secure the cart while loading and unloading items. This heavy duty cart is constructed of 22 gauge steel. With 10.5" of clearance between shelves there is room to move items on and off of the cart. The overall dimensions are 33-1/2"W x 21"D x 37"H. This Luxor cart is backed by a Limited Lifetime Warranty.

Product Specifications
LENGTH INCHES 33-1/2
WIDTH INCHES 21
HEIGHT INCHES 37
CAPACITY LBS 200
ASSEMBLY Unassembled
BRAND Luxor
CONSTRUCTION Stainless Steel
MANUFACTURERS PART NUMBER ST-3
PACKAGE QUANTITY 1
SHELF CLEARANCE INCHES 10-1/2
SHELF QUANTITY 3
WEIGHT LBS 33
WHEEL DIAMETER INCHES 4
WHEEL TYPE Rubber Swivel, 2 with Brakes
Wheel Diameter Inches 4

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 12, 2014
Reviewed by: PharmacyBuyer (WAYNE, NJ)
Customer Rating:
Just what we needed
This cart is exactly what we were looking for. No complaints here.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700