Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Lab Wall Freestanding Cabinet 35"W x 18"D x 84-1/4"H, 2 Glass Doors, 5 Adj Shelves, Burgundy

Lab Wall Freestanding Cabinet 35"W x 18"D x 84-1/4"H, 2 Glass Doors, 5 Adj Shelves, Burgundy
Availability: Usually ships in 28 to 31 days
Stock No: WBB652781
Price: $1,318.00


Product Information
Lab Wall Freestanding Cabinet 35"W X 18"D X 84-1/4"H, 2 Glass Doors, 5 Adj Shelves, Burgundy

Unit includes five adjustable shelves behind hinged glass, steel encased doors. Only the finest U.S.A. cold rolled, prime gauge, mild furniture stock steel is used. The all welded, heavy gauge unibody is manufactured in 16 and 18 gauge steel. The drawer slide, self-closing in design, is warranted for the life of the unit. The slide features removable roller bearings for sterilization purposes and continued ease of operation. Drawer and door pulls are cast in aluminum and our 100% corrosive resistant. A full submersion, 3 tank wash system cleans each unit individually and totally to ensure the proper surface for paint finish application. LABDESIGN'S corrosive resistant, epoxy based dry powder paint is electro-statically applied, then oven cured for 15 minutes at 400° to ensure the best finish possible. Cupboard interiors, pilasters and shelving feature 1" centers to easily accommodate your shelf height requirements. Models featuring glass doors feature a 1/4" thick glass encased in a double panel, reinforced steel frame with recessed rubber channeling. Customer controlled keylocks on any drawer or door may be added as necessary in the field.

How To Order Counter Top


Product Specifications
WIDTH INCHES 35
DEPTH INCHES 18
HEIGHT INCHES 84-1/4
COLOR FINISH Burgundy
CAPACITY 600
ADJUSTABLE SHELVES 5
ASSEMBLY All-Welded
BRAND Lab Design
CONSTRUCTION Steel/Glass
DOOR HANDLE TYPE Aluminum Brushed Pull
DOOR TYPE Glass Steel Encased Doors
MANUFACTURERS PART NUMBER 7905-35-Y
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 120
SHELF QUANTITY 5
LIMITED WARRANTY 1 Year



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700