1.888.978.7759
HON® HON5903AB10T ComforTask® Armless Task Chair, Black Olefin

Availability: Usually ships in 7 to 10 days
Item #: WBB0655053

with FREE shipping today! (within the contiguous US)

List Price: $343.00 Save: up to 35%
Price: $223.95

Product Information
HON® HON5903AB10T ComforTask® Armless Task Chair, Black Olefin

ComforTask seating by HON is proven, trusted and preferred . This low-back chair features adjustable seat and back height, making it a good fit for anyone. The unique multi-task control is excellent for a wide range of office activities. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Black. Compact scale and reliability for any organization seeking top performance with a budget. Olefin fabric resists stains and abrasion; color is Black. Molded polymer seat and back shells are contoured for comfort. Waterfall seat encourages leg circulation. Simple, straightforward visual design that blends with almost any workspace.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 34-1/4
HEIGHT INCHES 38-1/4
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Easy to Assemble (ETA)
BACK WIDTH INCHES 16-1/4
BACK HEIGHT INCHES 17-3/4
BACK TYPE Mid-Back
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND HON®
DESCRIPTION Armless Task Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 18
SEAT HEIGHT INCHES 20-7/8
MANUFACTURERS PART NUMBER HON5903AB10T
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Nylon
CAPACITY LBS 300
MANUFACTURER PART NUMBER HON5903AB10T
LIMITED WARRANTY HON Full Lifetime
LEG TYPE Dual-Wheeled
COLLECTION ComforTask®
CERTIFIED/APPROVED ANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
APPLICATION Work / Task
UPHOLSTERY MATERIAL Olefin
APPLICATION/USAGE Office Seating
PATTERN Confetti
SEAT MATERIAL Fabric
CHAIR STYLE Task
BACK MATERIAL Fabric

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700