1.888.978.7759
HON® HON5701GA10T Volt Armless Task Chair, Black Polyester

Availability: Usually ships in 11 to 14 days
Item #: WBB0655128

with FREE shipping today! (within the contiguous US)

List Price: $207.00 Save: up to 35%
Price: $134.95

Product Information
HON® HON5701GA10T Volt Armless Task Chair, Black Polyester

Volt seating from HON offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This low-back chair with center-tilt has generous seat and back cushions that are contoured for comfort while performing active office work. Height-adjustable arms can be ordered separately. Seat and back upholstery color is Black. Compact scale and attractive style for any organization seeking top performance with a budget. Polyester fabric; color is Black. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Compact design is easy to move about the workplace for informal meetings.

Product Specifications
WIDTH INCHES 19-1/4
DEPTH INCHES 25-3/4
HEIGHT INCHES 40
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Easy to Assemble (ETA)
BACK WIDTH INCHES 17-1/4
BACK HEIGHT INCHES 18-3/4
BACK TYPE Mid-Back
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND HON®
DESCRIPTION Armless Task Chair
SEAT WIDTH INCHES 18-1/2
SEAT DEPTH INCHES 18-3/4
SEAT HEIGHT INCHES 18-3/4
MANUFACTURERS PART NUMBER HON5701GA10T
UPHOLSTERY Fabric
FRAME COLOR Black
FRAME CONSTRUCTION Plastic
CAPACITY LBS 250
MANUFACTURER PART NUMBER HON5701GA10T
LIMITED WARRANTY HON Full Lifetime
LEG TYPE Dual-Wheeled
COLLECTION Volt
CERTIFIED/APPROVED ANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
APPLICATION Work / Task
APPLICATION/USAGE Office Seating
UPHOLSTERY MATERIAL Polyester
SEAT MATERIAL Fabric
CAL117 CERTIFIED Yes
CHAIR STYLE Task
BACK MATERIAL Fabric

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 05, 2012
Reviewed by: Dee (Virginia)
Customer Rating:
Excellent Chair!
Excellent quality
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700